Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Coverall, Open, White, 7XL, PK25

  • Zoro #: G0112120
  • Mfr #: TY120SWH7X002500
Dupont Collared Coverall, Open, White, 7XL, PK25 TY120SWH7X002500
Dupont Collared Coverall, Open, White, 7XL, PK25 TY120SWH7X002500
$261.00 ($10.44/unit)
  • Promotion Restriction: Not eligible for promotion
  • Level of Protection: Reduced Spray
  • Item: Collared Disposable Coveralls
See full product details
This item ships free.

Dupont #TY120SWH7X002500 Specifications

  • Zoro #: G0112120
  • Mfr #: TY120SWH7X002500
Promotion Restriction: Not eligible for promotion Level of Protection: Reduced Spray
Item: Collared Disposable Coveralls Ankle Style: Open
Material: Tyvek(R) 400 Fits Chest Size: 61-3/4 in to 65-1/4 in
Color Family: Whites Standards: USDA, FDA, OSHA
Cuff Styles: Open Seam Style: Serged
Color: White Thickness: 5.9 mil
Fabric Weight: 1.2 oz Inseam: 36 in
Coverall Style: Collared Coverall Disposable Clothing Primary Material: Tyvek(R) 400
Cuff Style: Open Fits Waist Size: 61 3/4 in to 65 1/4 in
Disposable Clothing Size: 7XL Size: 7XL
Closure Type: zipper Series: Tyvek(R) 400
Package quantity: 25 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size 7XL, Disposable Clothing Primary Material Tyvek(R) 400, Series Tyvek(R) 400, Ankle Style Open, Cuff Style Open, Seam Style Serged, White, Closure Type Zipper, Standards USDA, FDA, OSHA, Inseam 36 In., Fits Chest Size 61-3/4 In. to 65-1/4 In., Fits Waist Size 61-3/4 In. to 65-1/4 In., Package Quantity 25

Reviews of Dupont #TY120SWH7X002500