Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Collared Coverall, Open, Yellow, 6XL, PK12

  • Zoro #: G0111542
  • Mfr #: QC120BYL6X001200
Dupont Collared Coverall, Open, Yellow, 6XL, PK12 QC120BYL6X001200
Dupont Collared Coverall, Open, Yellow, 6XL, PK12 QC120BYL6X001200
$240.27 ($20.02/unit)
  • Cuff Style: Open
  • Disposable Clothing Primary Material: Tychem(R) 2000
  • Fits Waist Size: 57 3/4 in to 61 1/4 in
See full product details
This item ships free.

Dupont #QC120BYL6X001200 Specifications

  • Zoro #: G0111542
  • Mfr #: QC120BYL6X001200
Cuff Style: Open Disposable Clothing Primary Material: Tychem(R) 2000
Fits Waist Size: 57 3/4 in to 61 1/4 in Level of Protection: Liquid Tight
Item: Collared Chemical Resistant Coveralls Fits Chest Size: 57 3/4 in to 61 1/4 in
Standards: ASTM D1777, D3776, D3786, D1117, D5034 Color Family: Yellows
Size: 6XL Series: Tychem(R) 2000
Material: Polyethylene Coated High Density Polyethylene Substrate Inseam: 34 1/2 in
Color: Yellow Coverall Style: Collared
Fabric Weight: 2.5 oz Seam Style: Bound
Disposable Clothing Size: 6XL Closure Type: Zipper
Cuff Styles: Open Thickness: 10 mil
Ankle Style: Open Package Quantity: 12
High Visibility: No Includes Outer Boot Flaps: No
Material Weight: 2.5 oz/sq yd Garment Style: Coverall
Minimum Height: 81 in EPA Level: B
Closure Features: Storm Flap Coverall Material: Tychem(R) 2000
Material Performance: Light Duty Spray Tight: Yes
Sterile/Non-Sterile: Non-Sterile Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Packaging: Bulk Reduced Spray: Yes
Pathogen & Chemical Ratings: Meets ASTM F1670, Meets ASTM F1671 Breathable Back Style: None
Collar Style: Standard Includes Thumb Loops: No
Includes Boot Covers: No Attached Hood: No
Hazard Protection Type: Bloodborne Pathogen, Hazardous Powders, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Light Chemical Splash Maximum Height: 85 in
Minimum Chest Size: 44 3/4 in Maximum Chest Size: 61 1/4 in
Gas Tight: No Coverall Construction: Collared with Open Cuffs and Ankles
Anti-Static: No Liquid Tight: No
Protection Type: Chemical Brand and Series: Dupont Tychem(R) 2000
High-Visibility: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size 6XL, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style Open, Cuff Styles Open, Seam Style Bound, Yellow, Closure Type Zipper, Standards ASTM D1777, D3776, D3786, D1117, D5034, Inseam 34 1/2 in, Fits Chest Size 57 3/4 in to 61 1/4 in, Fits Waist Size 57 3/4 in to 61 1/4 in, Package Quantity 12

Reviews of Dupont #QC120BYL6X001200