Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Collared Chemical Resistant Coveralls , L , Yellow , Tychem(R) 2000 ,
  • Zoro #: G0085723
  • Mfr #: QC120SYLLG001200
$86.01 ($7.17/unit)
  • Promotion Restriction: Not eligible for promotion
  • Ankle Style: Open
  • Disposable Clothing Primary Material: Tychem(R) 2000
See full product details
Out of Stock

Dupont #QC120SYLLG001200 Specifications

  • Zoro #: G0085723
  • Mfr #: QC120SYLLG001200
Promotion Restriction: Not eligible for promotion Ankle Style: Open
Disposable Clothing Primary Material: Tychem(R) 2000 Color Family: Yellows
Size: L Cuff Styles: Open
Coverall Style: Collared Coverall Fits Waist Size: 50"
Level of Protection: Liquid Tight Seam Style: Serged
Item: Collared Chemical Resistant Coveralls Fits Chest Size: 38-1/4" to 41-3/4"
Cuff Style: Open Material: Tychem(R) 2000
Closure Type: Storm Flap, Zipper Disposable Clothing Size: L
Color: Yellow Series: Tychem(R) 2000
Standards: ASTM D1777, D3776, D3786, D1117, D5034 Thickness: 10 mil
Fabric Weight: 2.5 oz. Inseam: 29"
Features: Open Wrists and Ankles Package Quantity: 12
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style Open, Cuff Styles Open, Seam Style Serged, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D1117, D5034, Inseam 29 In., Fits Chest Size 38-1/4 In. to 41-3/4 In., Fits Waist Size 50 In., Package Quantity 12

Reviews of Dupont #QC120SYLLG001200