Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Chemical Resistant Coveralls , M , Yellow , Tychem(R) 2000 ,

  • Zoro #: G0085775
  • Mfr #: QC120BYLMD001200

$121.08 ($10.09/unit)

  • Cuff Styles: Open
  • Ankle Style: Open
  • Fits Chest Size: 35-1/4" to 38-3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #QC120BYLMD001200 Specifications

  • Zoro #: G0085775
  • Mfr #: QC120BYLMD001200
Cuff Styles: Open Ankle Style: Open
Fits Chest Size: 35-1/4" to 38-3/4" Standards: ASTM D1777, D3776, D3786, D1117, D5034
Features: Open Wrists and Ankles Inseam: 28"
Size: M Fits Waist Size: 47"
Level of Protection: Liquid Tight Fabric Weight: 2.5 oz.
Series: Tychem(R) 2000 Material: Tychem(R) 2000
Closure Type: Storm Flap, Zipper Seam Style: Bound
Color: Yellow Thickness: 10 mil
Cuff Style: Open Color Family: Yellows
Coverall Style: Collared Coverall Disposable Clothing Size: M
Disposable Clothing Primary Material: Tychem(R) 2000 Item: Collared Chemical Resistant Coveralls
Package Quantity: 12 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style Open, Cuff Styles Open, Seam Style Bound, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D1117, D5034, Inseam 28 In., Fits Chest Size 35-1/4 In. to 38-3/4 In., Fits Waist Size 47 In., Package Quantity 12

Reviews of Dupont #QC120BYLMD001200