Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Collared Tychem 2000, Yellow, Open, M, PK12

  • Zoro #: G0085714
  • Mfr #: QC120SYLMD001200

$85.95 ($7.16/unit)

Details
  • Features: Open Wrists and Ankles
  • Color Family: Yellows
  • Seam Style: Serged
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #QC120SYLMD001200 Specifications

  • Zoro #: G0085714
  • Mfr #: QC120SYLMD001200
Features: Open Wrists and Ankles Color Family: Yellows
Seam Style: Serged Closure Type: Storm Flap, Zipper
Inseam: 28" Fits Waist Size: 47"
Size: M Standards: ASTM D1777, D3776, D3786, D1117, D5034
Ankle Style: Open Material: Tychem(R) 2000
Item: Collared Chemical Resistant Coveralls Color: Yellow
Fits Chest Size: 35-1/4" to 38-3/4" Cuff Style: Open
Fabric Weight: 2.5 oz. Country of Origin (subject to change): Multiple

Description

Collared Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style Open, Cuff Style Open, Seam Style Serged, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D1117, D5034, Inseam 28 In., Fits Chest Size 35-1/4 In. to 38-3/4 In., Fits Waist Size 47 In., Package Quantity 12

Reviews of Dupont #QC120SYLMD001200