Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Coverall, Socks/Boot Flaps, 3XL

  • Zoro #: G0082325
  • Mfr #: RF600TSV3X000100
$3,640.38
  • Promotion Restriction: Not eligible for promotion
  • Color Family: Silvers
  • Ankle Style: With Attached Socks/Boot Flaps
See full product details
This item ships free.

Dupont #RF600TSV3X000100 Specifications

  • Zoro #: G0082325
  • Mfr #: RF600TSV3X000100
Promotion Restriction: Not eligible for promotion Color Family: Silvers
Ankle Style: With Attached Socks/Boot Flaps Inseam: 35 in
Disposable Clothing Primary Material: Tychem(R) 10000 FR Thickness: 40 mil
Seam Style: Taped Cuff Style: Glove Connector
Fabric Weight: 16 oz Level of Protection: Gas Tight
Disposable Clothing Size: 3XL Item: Collared Disposable Coveralls
Coverall Style: Collared Coverall Size: 3XL
Standards: NFPA 1991 Fits Chest Size: 52 3/4 in to 56 1/4 in
Cuff Styles: with Attached Gloves Material: Tychem(R) 10000 FR
Closure Type: Zipper Color: Silver
Series: Tychem(R) 10000 FR Sock Material: Tychem(R) 10000 FR
Minimum Chest Size: 52 3/4 in Suit Material: Tychem(R) 10000
Window Material: PVC, Teflon Suit Style: Standard Face Shield and Attached Inner/Outer Gloves
Number of Exhaust Valves: 2 Outer Glove Type: Attached Outer Glove
Anti-Static: No Includes Socks: Yes
Internal Glove Material: Multi-Layer Laminate Foot Type: Boot Sock
Pathogen & Chemical Ratings: ASTM F1670, ASTM F1671 EPA Level: A
Includes Thumb Loops: No Hazard Protection Type: Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Number of Exhaust Vents: 0 Material Weight: 16 oz/sq yd
Minimum Height: 75 in High Visibility: No
Entry Location: Front Maximum Height: 77 in
Includes Outer Boot Flaps: Yes External Glove Material: Kevlar(R)
Attached Glove Material: Neoprene Suit Type: Fully Encapsulated Suit
Face Shield Style: Standard Internal Glove Type: Attached Inner Glove
Suit Back Style: Expanded Protection Type: Abrasions, Biological Hazards, Chemical Warfare Agents, Flame Resistance, Grease, Hazardous Chemicals, Oils, Punctures, Tears, Toxic Gases
Garment Style: Encapsulating Suit Maximum Chest Size: 56 1/4 in
Attached Glove Style: Inner/Outer Material Performance: Heavy Duty
Closure Features: Double Storm Flap, Hook-and-Loop Brand and Series: Dupont Tychem(R) 10000 FR
Window Thickness: 85 mil Includes Gloves: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, 3XL, Tychem(R) 10000 FR, Tychem(R) 10000 FR, Ankle Style With Attached Socks/Boot Flaps, Closure Type Zipper, Cuff Styles with Attached Gloves, Silver, Seam Style Taped, Standards NFPA 1991, Inseam 35 in, Material Tychem(R) 10000 FR, Sock Material Tychem(R) 10000 FR, Fabric Weight 16 oz

Reviews of Dupont #RF600TSV3X000100