October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Collared Coverall, Socks/Boot Flaps, 4XL

  • Zoro #: G0082334
  • Mfr #: RF600TSV4X000100

$3,389.66

Details
  • Fabric Weight: 16 oz.
  • Fits Chest Size: 54-1/4" to 58-3/4"
  • Seam Style: Taped
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #RF600TSV4X000100 Specifications

  • Zoro #: G0082334
  • Mfr #: RF600TSV4X000100
Fabric Weight: 16 oz. Fits Chest Size: 54-1/4" to 58-3/4"
Seam Style: Taped Material: Tychem(R) 10000 FR
Thickness: 40 mil Closure Type: Storm Flap/Hook-and-Loop
Disposable Clothing Primary Material: Tychem(R) 10000 FR Ankle Style: With Attached Socks/Boot Flaps
Series: Tychem(R) 10000 FR Size: 4Xl
Color Family: Silvers Cuff Styles: with Attached Gloves
Coverall Style: Collared Coverall Color: Silver
Inseam: 36-3/4" Standards: NFPA 1991
Cuff Style: with Attached Gloves Item: Collared Disposable Coveralls
Disposable Clothing Size: 4XL Level of Protection: Gas Tight
Country of Origin (subject to change): United States

Description

Collared Disposable Coveralls, Level of Protection Gas Tight, Coverall Style Collared Coverall, Disposable Clothing Size 4XL, Disposable Clothing Primary Material Tychem(R) 10000 FR, Series Tychem(R) 10000 FR, Ankle Style With Attached Socks/Boot Flaps, Cuff Style with Attached Gloves, Seam Style Taped, Silver, Closure Type Hook-and-Loop, Storm Flap, Standards NFPA 1991, Inseam 36-3/4 In., Fits Chest Size 54-1/4 In. to 58-3/4 In.

Reviews of Dupont #RF600TSV4X000100