Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Collared Coverall, Socks/Boot Flaps, L

  • Zoro #: G0082361
  • Mfr #: RF600TSVLG000100

$2,793.34

Details
  • Material: Tychem(R) 10000 FR
  • Closure Type: Storm Flap/Hook-and-Loop
  • Coverall Style: Collared Coverall
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #RF600TSVLG000100 Specifications

  • Zoro #: G0082361
  • Mfr #: RF600TSVLG000100
Material: Tychem(R) 10000 FR Closure Type: Storm Flap/Hook-and-Loop
Coverall Style: Collared Coverall Standards: NFPA 1991
Item: Collared Disposable Coveralls Seam Style: Taped
Series: Tychem(R) 10000 FR Cuff Styles: with Attached Gloves
Inseam: 31-1/2" Ankle Style: With Attached Socks/Boot Flaps
Thickness: 40 mil Cuff Style: with Attached Gloves
Disposable Clothing Primary Material: Tychem(R) 10000 FR Color Family: Silvers
Size: L Color: Silver
Fabric Weight: 16 oz. Disposable Clothing Size: L
Level of Protection: Gas Tight Fits Chest Size: 47-1/4" to 51-3/4"
Country of Origin (subject to change): United States

Description

Collared Disposable Coveralls, Level of Protection Gas Tight, Coverall Style Collared Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material Tychem(R) 10000 FR, Series Tychem(R) 10000 FR, Ankle Style With Attached Socks/Boot Flaps, Cuff Style with Attached Gloves, Seam Style Taped, Silver, Closure Type Hook-and-Loop, Storm Flap, Standards NFPA 1991, Inseam 31-1/2 In., Fits Chest Size 47-1/4 In. to 51-3/4 In.

Reviews of Dupont #RF600TSVLG000100