Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Collared Coverall, Socks/Boot Flaps, M

  • Zoro #: G0082291
  • Mfr #: RF600TSVMD000100

$3,802.13

  • Color Family: Silvers
  • Inseam: 31-1/2"
  • Cuff Style: with Attached Gloves
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #RF600TSVMD000100 Specifications

  • Zoro #: G0082291
  • Mfr #: RF600TSVMD000100
Color Family: Silvers Inseam: 31-1/2"
Cuff Style: with Attached Gloves Disposable Clothing Primary Material: Tychem(R) 10000 FR
Seam Style: Taped Size: M
Fabric Weight: 16 oz. Color: Silver
Coverall Style: Collared Coverall Thickness: 40 mil
Level of Protection: Gas Tight Series: Tychem(R) 10000 FR
Fits Chest Size: 46-1/4" to 50-3/4" Disposable Clothing Size: M
Ankle Style: With Attached Socks/Boot Flaps Standards: NFPA 1991
Item: Collared Disposable Coveralls Material: Tychem(R) 10000 FR
Cuff Styles: with Attached Gloves Closure Type: Storm Flap/Hook-and-Loop
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Gas Tight, Coverall Style Collared Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Tychem(R) 10000 FR, Series Tychem(R) 10000 FR, Ankle Style With Attached Socks/Boot Flaps, Cuff Styles with Attached Gloves, Seam Style Taped, Silver, Closure Type Hook-and-Loop, Storm Flap, Standards NFPA 1991, Inseam 31-1/2 In., Fits Chest Size 46-1/4 In. to 50-3/4 In.

Reviews of Dupont #RF600TSVMD000100