Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Collared Coverall, Socks/Boot Flaps, XL

  • Zoro #: G0082300
  • Mfr #: RF600TSVXL000100

$3,212.86

Details
  • Color Family: Silvers
  • Seam Style: Taped
  • Closure Type: Storm Flap/Hook-and-Loop
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #RF600TSVXL000100 Specifications

  • Zoro #: G0082300
  • Mfr #: RF600TSVXL000100
Color Family: Silvers Seam Style: Taped
Closure Type: Storm Flap/Hook-and-Loop Inseam: 32-3/4"
Size: Xl Standards: NFPA 1991
Ankle Style: With Attached Socks/Boot Flaps Material: Tychem(R) 10000 FR
Item: Collared Disposable Coveralls Color: Silver
Fits Chest Size: 49-1/4" to 53-3/4" Cuff Style: with Attached Gloves
Fabric Weight: 16 oz. Country of Origin (subject to change): United States

Description

Collared Disposable Coveralls, Level of Protection Gas Tight, Coverall Style Collared Coverall, Disposable Clothing Size XL, Disposable Clothing Primary Material Tychem(R) 10000 FR, Series Tychem(R) 10000 FR, Ankle Style With Attached Socks/Boot Flaps, Cuff Style with Attached Gloves, Seam Style Taped, Silver, Closure Type Hook-and-Loop, Storm Flap, Standards NFPA 1991, Inseam 32-3/4 In., Fits Chest Size 49-1/4 In. to 53-3/4 In.

Reviews of Dupont #RF600TSVXL000100