Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tychem(R) QC, Yellow, Elastic, 2XL, PK12

  • Zoro #: G0085924
  • Mfr #: QC125BYL2X001200

$142.56 ($11.88/unit)

Details
  • Seam Style: Bound
  • Fits Waist Size: 56"
  • Color: Yellow
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #QC125BYL2X001200 Specifications

  • Zoro #: G0085924
  • Mfr #: QC125BYL2X001200
Seam Style: Bound Fits Waist Size: 56"
Color: Yellow Series: Tychem(R) 2000
Ankle Style: Elastic Standards: ASTM D3776, D3786, D1117, D5034
Features: Elastic Wrists and Ankles Disposable Clothing Primary Material: Tychem(R) 2000
Fits Chest Size: 44-1/4" to 47-3/4" Cuff Style: Elastic
Fabric Weight: 2.5 oz. Disposable Clothing Size: 2XL
Size: 2XL Cuff Styles: Elastic
Material: Tychem(R) 2000 Level of Protection: Liquid Tight
Closure Type: Storm Flap, Zipper Coverall Style: Collared Coverall
Inseam: 30" Thickness: 10 mil
Color Family: Yellows Item: Collared Chemical Resistant Coveralls
Country of Origin (subject to change): Multiple

Description

Collared Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Bound, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D3776, D3786, D1117, D5034, Inseam 30 In., Fits Chest Size 44-1/4 In. to 47-3/4 In., Fits Waist Size 56 In., Package Quantity 12

Reviews of Dupont #QC125BYL2X001200