Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Collared Chemical Resistant Coveralls , 2XL , Yellow ,
  • Zoro #: G0085863
  • Mfr #: QC125SYL2X001200
$156.00 ($13.00/unit)

Due to high demand, this product is limited to 15 per order.

  • Promotion Restriction: Not eligible for promotion
  • Fabric Weight: 2.5 oz.
  • Thickness: 10 mil
See full product details
This item ships free.

Dupont #QC125SYL2X001200 Specifications

  • Zoro #: G0085863
  • Mfr #: QC125SYL2X001200
Promotion Restriction: Not eligible for promotion Fabric Weight: 2.5 oz.
Thickness: 10 mil Size: 2XL
Disposable Clothing Size: 2XL Cuff Style: Elastic
Material: Tychem(R) 2000 Item: Collared Chemical Resistant Coveralls
Cuff Styles: Elastic Color Family: Yellows
Series: Tychem(R) 2000 Color: Yellow
Disposable Clothing Primary Material: Tychem(R) 2000 Ankle Style: Elastic
Fits Waist Size: 56" Standards: ASTM D1777, D3776, D3786, D1117, D5034
Seam Style: Serged Closure Type: Storm Flap, Zipper
Level of Protection: Liquid Tight Inseam: 30"
Features: Elastic Wrists and Ankles Fits Chest Size: 44-1/4" to 47-3/4"
Coverall Style: Collared Coverall Package Quantity: 12
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style Elastic, Cuff Style Elastic, Seam Style Serged, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D1117, D5034, Inseam 30 In., Fits Chest Size 44-1/4 In. to 47-3/4 In., Fits Waist Size 56 In., Package Quantity 12

Reviews of Dupont #QC125SYL2X001200