Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Collared Chemical Resistant Coveralls , 3XL , Yellow ,
  • Zoro #: G0085933
  • Mfr #: QC125BYL3X001200
$161.78 ($13.48/unit)
  • Promotion Restriction: Not eligible for promotion
  • Ankle Style: Elastic
  • Closure Type: Storm Flap, Zipper
See full product details
Out of Stock

Dupont #QC125BYL3X001200 Specifications

  • Zoro #: G0085933
  • Mfr #: QC125BYL3X001200
Promotion Restriction: Not eligible for promotion Ankle Style: Elastic
Closure Type: Storm Flap, Zipper Features: Elastic Wrists and Ankles
Seam Style: Bound Material: Tychem(R) 2000
Color Family: Yellows Disposable Clothing Primary Material: Tychem(R) 2000
Cuff Style: Elastic Series: Tychem(R) 2000
Fits Chest Size: 47-1/4" to 50-3/4" Item: Collared Chemical Resistant Coveralls
Fabric Weight: 2.5 oz. Level of Protection: Liquid Tight
Coverall Style: Collared Coverall Size: 3XL
Cuff Styles: Elastic Thickness: 10 mil
Fits Waist Size: 59" Standards: ASTM D3776, D3786, D1117, D5034
Disposable Clothing Size: 3XL Inseam: 31"
Color: Yellow Package Quantity: 12
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size 3XL, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Bound, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D3776, D3786, D1117, D5034, Inseam 31 In., Fits Chest Size 47-1/4 In. to 50-3/4 In., Fits Waist Size 59 In., Package Quantity 12

Reviews of Dupont #QC125BYL3X001200