October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Tychem 2000 Coverall, Serged, Elastic, 3XL, PK12

  • Zoro #: G0085872
  • Mfr #: QC125SYL3X001200

$138.95 ($11.58/unit)

Details
  • Series: Tychem(R) 2000
  • Color: Yellow
  • Thickness: 10 mil
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #QC125SYL3X001200 Specifications

  • Zoro #: G0085872
  • Mfr #: QC125SYL3X001200
Series: Tychem(R) 2000 Color: Yellow
Thickness: 10 mil Disposable Clothing Primary Material: Tychem(R) 2000
Level of Protection: Liquid Tight Item: Collared Chemical Resistant Coveralls
Cuff Style: Elastic Ankle Style: Elastic
Coverall Style: Collared Coverall Fits Chest Size: 47-1/4" to 50-3/4"
Fits Waist Size: 59" Material: Tychem(R) 2000
Cuff Styles: Elastic Inseam: 31"
Size: 3XL Features: Elastic Wrists and Ankles
Seam Style: Serged Standards: ASTM D1777, D3776, D3786, D1117, D5034
Closure Type: Storm Flap, Zipper Fabric Weight: 2.5 oz.
Disposable Clothing Size: 3XL Color Family: Yellows
Country of Origin (subject to change): Multiple

Description

Collared Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size 3XL, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style Elastic, Cuff Style Elastic, Seam Style Serged, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D1777, D3776, D3786, D1117, D5034, Inseam 31 In., Fits Chest Size 47-1/4 In. to 50-3/4 In., Fits Waist Size 59 In., Package Quantity 12

Reviews of Dupont #QC125SYL3X001200