Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Collared Chemical Resistant Coveralls , 4Xl , Yellow ,
  • Zoro #: G0085942
  • Mfr #: QC125BYL4X001200
$142.56 ($11.88/unit)
  • Promotion Restriction: Not eligible for promotion
  • Disposable Clothing Size: 4XL
  • Color: Yellow
See full product details
Out of Stock

Dupont #QC125BYL4X001200 Specifications

  • Zoro #: G0085942
  • Mfr #: QC125BYL4X001200
Promotion Restriction: Not eligible for promotion Disposable Clothing Size: 4XL
Color: Yellow Features: Elastic Wrists and Ankles
Size: 4XL Standards: ASTM D3776, D3786, D1117, D5034
Thickness: 10 mil Fabric Weight: 2.5 oz.
Material: Tychem(R) 2000 Cuff Style: Elastic
Fits Waist Size: 62-1/2" Ankle Style: Elastic
Fits Chest Size: 50-3/4" to 54-1/4" Disposable Clothing Primary Material: Tychem(R) 2000
Color Family: Yellows Inseam: 32"
Series: Tychem(R) 2000 Item: Collared Chemical Resistant Coveralls
Level of Protection: Liquid Tight Coverall Style: Collared Coverall
Cuff Styles: Elastic Seam Style: Bound
Closure Type: Storm Flap, Zipper Package Quantity: 12
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Chemical Resistant Coveralls, Level of Protection Liquid Tight, Coverall Style Collared Coverall, Disposable Clothing Size 4XL, Disposable Clothing Primary Material Tychem(R) 2000, Series Tychem(R) 2000, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Bound, Yellow, Closure Type Storm Flap, Zipper, Standards ASTM D3776, D3786, D1117, D5034, Inseam 32 In., Fits Chest Size 50-3/4 In. to 54-1/4 In., Fits Waist Size 62-1/2 In., Package Quantity 12

Reviews of Dupont #QC125BYL4X001200