Skip to Main Content
customer-service Help
Dupont

Collared Disposable Coverall , 5XL , Blue , SMS , zipper

Dupont Collared Disposable Coverall ,  5XL ,  Blue ,  SMS ,  zipper PB120SBU5X002500
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.14 ($3.33/unit)
  • Item: Collared Disposable Coverall
  • Size: 5XL
  • Material: SMS
See full product details
This item ships free.
Total: $83.14

Dupont #PB120SBU5X002500 Specifications

  • Item: Collared Disposable Coverall
  • Size: 5XL
  • Material: SMS
  • Package Quantity: 25
  • Fits Chest Size: 54 3/4 in to 58 1/4 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate
  • Series: ProShield(R) 10
  • Thickness: 12 mil
  • Color: Blue
  • Fits Waist Size: 65 1/2 in
  • Disposable Clothing Size: 5XL
  • Fabric Weight: 1.4 oz
  • Coverall Style: Collared
  • Seam Style: Serged
  • Color Family: Blues
  • Cuff Styles: Open
  • Ankle Style: Open
  • Inseam: 29 3/4 in
  • Cuff Style: Open
  • Disposable Clothing Primary Material: SMS
  • Includes Thumb Loops: No
  • Includes Outer Boot Flaps: No
  • Maximum Height: 82 in
  • Minimum Chest Size: 44 3/4 in
  • Garment Style: Coverall
  • Maximum Chest Size: 58 1/4 in
  • Spray Tight: No
  • Anti-Static: No
  • Coverall Material: SMS
  • Hazard Protection Type: Non-Hazardous Dry Particulates
  • Reduced Spray: No
  • Material Performance: Light Duty
  • Hazard Type: Dry Particulate, Non-Gas Tight
  • Closure Features: Storm Flap
  • Attached Hood: No
  • Sterile/Non-Sterile: Non-Sterile
  • Packaging: Bulk
  • High Visibility: No
  • Includes Boot Covers: No
  • Minimum Height: 79 in
  • Protection Type: Liquid & Particulate
  • Liquid Tight: No
  • Material Weight: 1.3 oz/sq yd
  • Gas Tight: No
  • EPA Level: D
  • Breathable Back Style: None
  • Coverall Construction: Collared with Open Cuffs and Ankles
  • Brand and Series: Dupont ProShield(R) 10
  • Collar Style: Standard
  • High-Visibility: No
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Dry Particulate, Coverall Style Collared Coverall, Disposable Clothing Size 5XL, Disposable Clothing Primary Material SMS, Series ProShield(R) 10, Ankle Style Open, Cuff Styles Open, Seam Style Serged, Blue, Closure Type Zipper, Inseam 29 3/4 in, Fits Chest Size 54 3/4 in to 58 1/4 in, Fits Waist Size 65 1/2 in, Package Quantity 25

Restrictions and Compliance

***

Reviews of Dupont #PB120SBU5X002500