Skip to Main Content
customer-service Help
Dupont

Collared Disposable Coveralls , 2XL , White , Tyvek(R) 400 D , zipper

Dupont Collared Disposable Coveralls ,  2XL ,  White ,  Tyvek(R) 400 D ,  zipper TD125SWB2X0025CM
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$146.15 ($5.85/unit)
  • Item: Collared Disposable Coveralls
  • Size: 2XL
  • Material: High Density Spunbond Polyethylene
See full product details
This item ships free.
Total: $146.15

Dupont #TD125SWB2X0025CM Specifications

  • Item: Collared Disposable Coveralls
  • Size: 2XL
  • Material: High Density Spunbond Polyethylene
  • Package Quantity: 25
  • Fits Chest Size: 45 1/4 in to 48 3/4 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: Tyvek(R) 400 D
  • Thickness: Front - 5.7 mil, Back - 12 mil
  • Color: White
  • Standards: Front - ASTM D1777, Back - ASTMD117
  • Fabric Weight: 1.2 oz 1.8 oz
  • Coverall Style: Collared
  • Features: White Tyvek Front/Blue SMS Back, Attached Hood and Boots, Elastic Wrists/Ankles
  • Ankle Style: Elastic
  • Disposable Clothing Size: 2XL
  • Seam Style: Serged
  • Inseam: 30 1/2 in
  • Cuff Styles: Elastic
  • Cuff Style: Elastic
  • Fits Waist Size: 56 in
  • Color Family: White/Blue
  • Disposable Clothing Primary Material: Tyvek(R) 400 D
  • Garment Style: Coverall
  • Minimum Height: 72 in
  • Hazard Protection Type: Hazardous Powders, Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray, Non-Hazardous Liquid Splash
  • Material Performance: Light Duty
  • Includes Outer Boot Flaps: No
  • Attached Hood: No
  • Minimum Chest Size: 44 3/4 in
  • Packaging: Bulk
  • Maximum Height: 76 in
  • Spray Tight: No
  • Coverall Material: Tyvek(R) 400
  • Material Weight: 1.2 oz/sq yd
  • Coverall Construction: Collared with Elastic Cuffs and Elastic Ankles
  • Protection Type: Liquid & Particulate
  • Reduced Spray: Yes
  • Anti-Static: No
  • Brand and Series: Dupont Tyvek(R) 400 D
  • Maximum Chest Size: 48 3/4 in
  • Includes Thumb Loops: No
  • Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
  • Liquid Tight: No
  • High Visibility: No
  • Collar Style: Standard
  • Sterile/Non-Sterile: Non-Sterile
  • EPA Level: C
  • Breathable Back Style: Full
  • Gas Tight: No
  • Includes Boot Covers: No
  • High-Visibility: No
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size 2XL, Disposable Clothing Primary Material Tyvek(R) 400 D, Series Tyvek(R) 400 D, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards Front - ASTM D1777, Back - ASTMD117, Inseam 30 1/2 in, Fits Chest Size 45 1/4 in to 48 3/4 in, Fits Waist Size 56 in, Package Quantity 25

Reviews of Dupont #TD125SWB2X0025CM