Skip to Main Content
customer-service Help
Dupont

Collared Disposable Coveralls, S, 25 PK, White, Zipper

Dupont Collared Disposable Coveralls,  S,  25 PK,  White,  Zipper NG127SWHSM0025NP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$154.76 ($6.19/unit)
  • Item: Collared Disposable Coveralls
  • Color: White
  • Size: S
See full product details
This item ships free.
Total: $154.76

Dupont #NG127SWHSM0025NP Specifications

  • Item: Collared Disposable Coveralls
  • Color: White
  • Size: S
  • Material: Microporous Film Laminate
  • Package Quantity: 25
  • Fits Waist Size: 56 3/4 in to 60 1/4 in
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: ProShield(R) 60
  • Fits Chest Size: 29 3/4 in to 33 1/4 in
  • Inseam: 26 in
  • Standards: ASTM D751, D1117, D5034, D257, D257
  • Closure Type: Zipper
  • Fabric Weight: 1.8 oz
  • Disposable Clothing Primary Material: ProShield(R) 60
  • Color Family: Whites
  • Cuff Styles: Elastic
  • Ankle Style: Elastic
  • Coverall Style: Hooded
  • Seam Style: Serged
  • Cuff Style: Elastic
  • Disposable Clothing Size: S
  • Hood Style: Respirator Fit
  • Gas Tight: No
  • High Visibility: No
  • Liquid Tight: No
  • Minimum Chest Size: 44 3/4 in
  • Includes Thumb Loops: No
  • Minimum Height: 60 in
  • Breathable Back Style: None
  • EPA Level: C
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Material Weight: 1.8 oz/sq yd
  • Reduced Spray: Yes
  • Coverall Material: Microporous Film Laminate
  • Spray Tight: No
  • Protection Type: Liquid & Particulate
  • Brand and Series: Dupont ProShield(R) 60
  • Sterile/Non-Sterile: Non-Sterile
  • Packaging: Bulk
  • Coverall Construction: Hooded with Elastic Cuffs and Ankles
  • Maximum Chest Size: 33 1/4 in
  • Attached Hood: Yes
  • Garment Style: Coverall
  • Material Performance: Heavy Duty
  • Anti-Static: No
  • Includes Boot Covers: No
  • Includes Outer Boot Flaps: No
  • Maximum Height: 67 in
  • Hazard Type: Aerosol, Dry Particulate, Non-Gas Tight, Reduced Spray
  • High-Visibility: No
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Collared Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Collared Coverall, Disposable Clothing Size S, Disposable Clothing Primary Material ProShield(R) 60, Series ProShield(R) 60, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards ASTM D751, D1117, D5034, D257, D257, Inseam 26 in, Fits Chest Size 29 3/4 in to 33 1/4 in, Fits Waist Size 56 3/4 in to 60 1/4 in, Package Quantity 25

Restrictions and Compliance

***

Reviews of Dupont #NG127SWHSM0025NP