JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Collared NexGen(R), White, Elastic, L, PK25

DUPONT| Zoro #: G0084533| Mfr #: NG125SWHLG002500

$134.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084533 Mfr #: NG125SWHLG002500
Color: WHITEMaterial: ProShield(R) 60
Cuff Style: ElasticColor Family: Whites
Fits Chest Size: 37-1/4" to 40-3/4"Inseam: 27"
Fabric Weight: 1.8 oz.Closure Type: Zipper
Standards: ASTM D751, D1117, D5034, D257Seam Style: Serged
Size: LItem: Collared Disposable Coveralls
Ankle Style: ElasticCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size L, ProShield(R) 60, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 37-1/4 In. to 40-3/4 In., Inseam 27 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.