Collared NexGen(R), White, Open, 2XL, PK25

DUPONT| Zoro #: G0084375| Mfr #: NG120SWH2X002500

$100.78 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084375 Mfr #: NG120SWH2X002500
Color: WhiteMaterial: ProShield(R) 60
Fits Chest Size: 44-1/4" to 47-3/4"Inseam: 28-3/4"
Fabric Weight: 1.8 oz.Closure Type: Zipper
Standards: ASTM D751, D1117, D5034, D257Seam Style: Serged
Size: 2XLItem: Collared Disposable Coveralls
Ankle Style: OpenCuff Style: Open
Color Family: WhitesCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size 2XL, ProShield(R) 60, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 44-1/4 In. to 47-3/4 In., Inseam 28-3/4 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, Features Open Wrists and Ankles, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.