JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Collared NexGen(R), White, Open, 4XL, PK25

DUPONT| Zoro #: G0084393| Mfr #: NG120SWH4X002500

$108.50 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084393 Mfr #: NG120SWH4X002500
Color: whiteMaterial: ProShield(R) 60
Cuff Style: OpenColor Family: Whites
Fits Chest Size: 51-1/4" to 54-3/4"Inseam: 29-1/4"
Fabric Weight: 1.8 oz.Closure Type: Zipper
Standards: ASTM D751, D1117, D5034, D257Seam Style: Serged
Size: 4XLItem: Collared Disposable Coveralls
Ankle Style: OpenCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size 4XL, ProShield(R) 60, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 51-1/4 In. to 54-3/4 In., Inseam 29-1/4 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, Features Open Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.