Collared NexGen(R), White, Open, L, PK25

DUPONT| Zoro #: G0084357| Mfr #: NG120SWHLG002500

$99.29 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084357 Mfr #: NG120SWHLG002500
Material: ProShield(R) 60Color: WHITE
Inseam: 27-1/2"Fabric Weight: 1.8 oz.
Closure Type: ZipperStandards: ASTM D751, D1117, D5034, D257
Seam Style: SergedSize: L
Item: Collared Disposable CoverallsAnkle Style: Open
Cuff Style: OpenColor Family: Whites
Fits Chest Size: 37-1/4" to 40-3/4"Country of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size L, ProShield(r) NexGen(r), White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 37-1/4 to 40-3/4 In., Inseam 27-1/2 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.