Collared NexGen(R), White, Open, M, PK25

DUPONT| Zoro #: G0084341| Mfr #: NG120SWHMD002500

$100.73 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084341 Mfr #: NG120SWHMD002500
Color: WHITEMaterial: ProShield(R) 60
Seam Style: SergedSize: M
Item: Collared Disposable CoverallsAnkle Style: Open
Cuff Style: OpenColor Family: Whites
Fits Chest Size: 33-3/4" to 37-1/4"Inseam: 26-1/2"
Fabric Weight: 1.8 oz.Closure Type: Zipper
Standards: ASTM D751, D1117, D5034, D257Country of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size M, ProShield(R) 60, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 33-3/4 In. to 37-1/4 In., Inseam 26-1/2 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, Features Open Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.