Collared NexGen(R), White, Open, XL, PK25

DUPONT| Zoro #: G0084366| Mfr #: NG120SWHXL002500

$100.78 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084366 Mfr #: NG120SWHXL002500
Color: WhiteMaterial: ProShield(R) 60
Size: XLItem: Collared Disposable Coveralls
Ankle Style: OpenCuff Style: Open
Color Family: WhitesFits Chest Size: 40-3/4" to 44-1/4"
Inseam: 28-1/4"Fabric Weight: 1.8 oz.
Closure Type: ZipperStandards: ASTM D751, D1117, D5034, D257
Seam Style: SergedCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size XL, ProShield(R) 60, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 40-3/4 In. to 44-1/4 In., Inseam 28-1/4 In., Fabric Weight 1.8 oz., Standards ASTM D751, D1117, D5034, D257, Features Open Wrists and Ankles, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.