Collared Tychem(R) CPF 3, Socks, 2XL, PK6

DUPONT| Zoro #: G0086493| Mfr #: C3184TTN2X000600

$972.29 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0086493 Mfr #: C3184TTN2X000600
Material: Tychem(R) 5000Seam Style: Sealed
Color Family: BrownsColor: Tan
Fabric Weight: 4.4 oz.Item: Collared Chemical Resistant Coveralls
Closure Type: Zipper/Storm Flap/Hook and LoopSize: 2XL
Fabric Weight: 4.4 oz.Fits Chest Size: 46-3/4" to 50-1/4"
Inseam: 30"Standards: ASTM D1117, D751, D5597, D751, D5034
Ankle Style: With Attached Socks/Boot FlapsCuff Style: with Attached Gloves
Country of Origin (subject to change): Multiple

Product Description

Collared Chemical Resistant Coveralls, Size 2XL, Tychem(R) 5000, Tan, Ankle Style With Attached Socks/Boot Flaps, With Attached Gloves Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 46-3/4 In. to 50-1/4 In., Inseam 30 In., Fabric Weight 4.4 oz., Standards ASTM D1117, D751, D5597, D751, D5034, Features Attached Gloves and Socks, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.