Collared Tychem(R) CPF 3, Socks, L, PK6

DUPONT| Zoro #: G0084917| Mfr #: C3184TTNLG000600

$833.91 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084917 Mfr #: C3184TTNLG000600
Color Family: BrownsFabric Weight: 4.4 oz.
Seam Style: SealedColor: Tan
Material: Tychem(R) 5000Item: Collared Chemical Resistant Coveralls
Closure Type: Zipper/Storm Flap/Hook and LoopSize: L
Fabric Weight: 4.4 oz.Fits Chest Size: 38-3/4" to 42-1/4"
Inseam: 29"Ankle Style: With Attached Socks/Boot Flaps
Cuff Style: with Attached GlovesStandards: ASTM D1117, D751, D5597, D751, D5034
Country of Origin (subject to change): Multiple

Product Description

Collared Chemical Resistant Coveralls, Size L, Tychem(R) 5000, Tan, Ankle Style With Attached Socks/Boot Flaps, With Attached Gloves Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 38-3/4 In. to 42-1/4 In., Inseam 29 In., Fabric Weight 4.4 oz., Standards ASTM D1117, D751, D5597, D751, D5034, Features Attached Gloves and Socks, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.