Collared Tychem(R) CPF 3, Socks, M, PK6

DUPONT| Zoro #: G0084901| Mfr #: C3184TTNMD000600

$833.91 /pk

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0084901 Mfr #: C3184TTNMD000600
Fabric Weight: 4.4 oz.Seam Style: Sealed
Material: Tychem(R) 5000Color Family: Browns
Color: TanItem: Collared Chemical Resistant Coveralls
Closure Type: Zipper/Storm Flap/Hook and LoopSize: M
Fabric Weight: 4.4 oz.Fits Chest Size: 34-3/4" to 38-1/4"
Inseam: 28"Standards: ASTM D1117, D751, D5597, D751, D5034
Ankle Style: With Attached Socks/Boot FlapsCuff Style: with Attached Gloves
Country of Origin (subject to change): Multiple

Product Description

Collared Chemical Resistant Coveralls, Size M, Tychem(R) 5000, Tan, Ankle Style With Attached Socks/Boot Flaps, With Attached Gloves Cuff Style, Closure Type Zipper/Storm Flap/Hook and Loop, Sealed Seam Style, Fits Chest Size 34-3/4 In. to 38-1/4 In., Inseam 28 In., Fabric Weight 4.4 oz., Standards ASTM D1117, D751, D5597, D751, D5034, Features Attached Gloves and Socks, Package Quantity 6

Product Reviews