JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Collared Tychem(R) QC, Open, 3XL, PK12

DUPONT| Zoro #: G0085757| Mfr #: QC120SYL3X001200

$109.13 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085757 Mfr #: QC120SYL3X001200
Fabric Weight: 2.5 oz.Closure Type: Zipper/Storm Flap
Standards: ASTM D1777, D3776, D3786, D1117, D5034Ankle Style: Open
Color: yellowCuff Style: Open
Color Family: YellowsFits Waist Size: 59"
Fits Chest Size: 47-1/4" to 50-3/4"Inseam: 31-1/2"
Seam Style: SergedSize: 3XL
Material: Tychem(R) 2000Item: Collared Chemical Resistant Coveralls
Country of Origin (subject to change): Multiple

Product Description

Collared Chemical Resistant Coveralls, Size 3XL, Tychem(R) 2000, Yellow, Ankle Style Open, Open Cuff Style, Closure Type Zipper/Storm Flap, Serged Seam Style, Fits Chest Size 47-1/4 In. to 50-3/4 In., Fits Waist Size 59 In., Inseam 31-1/2 In., Fabric Weight 2.5 oz., Standards ASTM D1777, D3776, D3786, D1117, D5034, Features Open Wrists and Ankles, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.