LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Collared Tychem(R) QC, Open, XL, PK12

DUPONT| Zoro #: G0085793| Mfr #: QC120BYLXL001200

$117.70 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085793 Mfr #: QC120BYLXL001200
Fabric Weight: 2.5 oz.Closure Type: Zipper/Storm Flap
Standards: ASTM D1777, D3776, D3786, D1117, D5034Inseam: 29-1/2"
Seam Style: BoundSize: Xl
Material: Tychem(R) 2000Item: Collared Chemical Resistant Coveralls
Ankle Style: OpenColor: yellow
Cuff Style: OpenColor Family: Yellows
Fits Waist Size: 53"Fits Chest Size: 41-1/4" to 44-3/4"
Country of Origin (subject to change): Multiple

Product Description

Collared Chemical Resistant Coveralls, Size XL, Tychem(R) 2000, Yellow, Ankle Style Open, Open Cuff Style, Closure Type Zipper/Storm Flap, Bound Seam Style, Fits Chest Size 41-1/4 In. to 44-3/4 In., Fits Waist Size 53 In., Inseam 29-1/2 In., Fabric Weight 2.5 oz., Standards ASTM D1777, D3776, D3786, D1117, D5034, Features Open Wrists and Ankles, Package Quantity 12

Product Reviews

Save 15%. Sign up for Z-mail.