JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Collared Tyvek(R), Elastic, 3XL, PK25

DUPONT| Zoro #: G0085224| Mfr #: TY125SWH3X002500

$126.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085224 Mfr #: TY125SWH3X002500
Item: Collared Disposable CoverallsCuff Style: Elastic
Color Family: WhitesClosure Type: Zipper
Fabric Weight: 1.2 oz.Ankle Style: Elastic
Color: whiteMaterial: Tyvek(R) 400
Seam Style: SergedFits Chest Size: 49-1/4" to 52-3/4"
Inseam: 31-1/2"Standards: USDA, FDA, OSHA
Size: 3XLCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size 3XL, Tyvek(R) 400, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 49-1/4 In. to 52-3/4 In., Inseam 31-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Elastic Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.