LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Collared Tyvek(R), White, Elastic, 3XL, PK6

DUPONT| Zoro #: G0085206| Mfr #: TY125SWH3X0006G1

$39.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085206 Mfr #: TY125SWH3X0006G1
Ankle Style: ElasticCuff Style: Elastic
Closure Type: zipperFabric Weight: 1.2 oz.
Item: Collared Disposable CoverallsMaterial: Tyvek(R) 400
Seam Style: SergedColor: white
Color Family: WhitesStandards: USDA, FDA, OSHA
Size: 3XLFits Chest Size: 49-1/4" to 52-3/4"
Inseam: 31-1/2"Country of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size 3XL, Tyvek(R) 400, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 49-1/4 In. to 52-3/4 In., Inseam 31-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Elastic Wrists and Ankles, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.