20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Collared Tyvek(R), White, Open, 2XL, PK25

DUPONT| Zoro #: G0085163| Mfr #: TY120SWH2X002500

$115.58 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085163 Mfr #: TY120SWH2X002500
Color Family: WhitesFabric Weight: 1.2 oz.
Seam Style: SergedCuff Style: Open
Item: Collared Disposable CoverallsAnkle Style: Open
Color: WhiteMaterial: Tyvek(R) 400
Closure Type: ZipperFits Chest Size: 45-1/4" to 48-3/4"
Inseam: 31"Standards: USDA, FDA, OSHA
Size: 2XLCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size 2XL, Tyvek(R) 400, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 45-1/4 In. to 48-3/4 In., Inseam 31 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Open Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.