Collared Tyvek(R), White, Open, 2XL, PK6

DUPONT| Zoro #: G0085145| Mfr #: TY120SWH2X0006G1

$34.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085145 Mfr #: TY120SWH2X0006G1
Color: WHITEClosure Type: Zipper
Fabric Weight: 1.2 oz.Item: Collared Disposable Coveralls
Material: Tyvek(R) 400Ankle Style: Open
Cuff Style: OpenSeam Style: Serged
Color Family: WhitesFits Chest Size: 45-1/4" to 48-3/4"
Inseam: 31"Standards: USDA, FDA, OSHA
Size: 2XLCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size 2XL, Tyvek(R) 400, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 45-1/4 In. to 48-3/4 In., Inseam 31 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Open Wrists and Ankles, Package Quantity 6
Save 15%. Sign up for Z-mail.