20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Collared Tyvek(R), White, Open, 3XL, PK25

DUPONT| Zoro #: G0085172| Mfr #: TY120SWH3X002500

$142.53 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085172 Mfr #: TY120SWH3X002500
Cuff Style: OpenAnkle Style: Open
Fabric Weight: 1.2 oz.Material: Tyvek(R) 400
Color Family: WhitesClosure Type: Zipper
Seam Style: SergedColor: WHITE
Item: Collared Disposable CoverallsFits Chest Size: 49-1/4" to 52-3/4"
Inseam: 32"Standards: USDA, FDA, OSHA
Size: 3XLCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size 3XL, Tyvek(R) 400, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 49-1/4 In. to 52-3/4 In., Inseam 32 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Open Wrists and Ankles, Package Quantity 25
Save 15%. Sign up for Z-mail.