20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Collared Tyvek(R), White, Open, 3XL, PK6

DUPONT| Zoro #: G0085154| Mfr #: TY120SWH3X0006G1

$33.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085154 Mfr #: TY120SWH3X0006G1
Color Family: WhitesFabric Weight: 1.2 oz.
Seam Style: SergedCuff Style: Open
Item: Collared Disposable CoverallsAnkle Style: Open
Color: WHITEMaterial: Tyvek(R) 400
Closure Type: ZipperFits Chest Size: 49-1/4" to 52-3/4"
Inseam: 32"Standards: USDA, FDA, OSHA
Size: 3XLCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size 3XL, Tyvek(R) 400, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 49-1/4 In. to 52-3/4 In., Inseam 32 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Open Wrists and Ankles, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.