JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Collared Tyvek(R), White, Open, 4XL, PK25

DUPONT| Zoro #: G0085181| Mfr #: TY120SWH4X002500

$169.11 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0085181 Mfr #: TY120SWH4X002500
Fabric Weight: 1.2 oz.Closure Type: Zipper
Ankle Style: OpenItem: Collared Disposable Coveralls
Color: WHITEMaterial: Tyvek(R) 400
Seam Style: SergedColor Family: Whites
Cuff Style: OpenStandards: USDA, FDA, OSHA
Size: 4XLFits Chest Size: 52-3/4" to 56-1/4"
Inseam: 33"Country of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size 4XL, Tyvek(R) 400, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 52-3/4 In. to 56-1/4 In., Inseam 33 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Open Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.