JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Collared Tyvek(R), White, Open, L, PK25

DUPONT| Zoro #: G0083903| Mfr #: TY120SWHLG002500

$142.93 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083903 Mfr #: TY120SWHLG002500
Closure Type: ZipperMaterial: Tyvek(R) 400
Ankle Style: OpenFabric Weight: 1.2 oz.
Color Family: WhitesColor: white
Cuff Style: OpenSeam Style: Serged
Item: Collared Disposable CoverallsFits Chest Size: 39-3/4" to 43-1/4"
Inseam: 29-1/2"Standards: USDA, FDA, OSHA
Size: LCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size L, Tyvek(R) 400, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 39-3/4 In. to 43-1/4 In., Inseam 29-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Open Wrists and Ankles, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.