Collared Tyvek(R), White, Open, L, PK6

DUPONT| Zoro #: G0083885| Mfr #: TY120SWHLG0006G1

$25.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083885 Mfr #: TY120SWHLG0006G1
Color Family: WhitesFabric Weight: 1.2 oz.
Seam Style: SergedCuff Style: Open
Item: Collared Disposable CoverallsAnkle Style: Open
Color: WhiteMaterial: Tyvek(R) 400
Closure Type: ZipperFits Chest Size: 39-3/4" to 43-1/4"
Inseam: 29-1/2"Standards: USDA, FDA, OSHA
Size: LCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size L, Tyvek(R) 400, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 39-3/4 In. to 43-1/4 In., Inseam 29-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Open Wrists and Ankles, Package Quantity 6

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.