Collared Tyvek(R), White, Open, M, PK25

DUPONT| Zoro #: G0083921| Mfr #: TY120SWHMD002500

$142.93 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083921 Mfr #: TY120SWHMD002500
Color Family: WhitesFabric Weight: 1.2 oz.
Seam Style: SergedCuff Style: Open
Item: Collared Disposable CoverallsAnkle Style: Open
Color: WHITEMaterial: Tyvek(R) 400
Closure Type: ZipperFits Chest Size: 36-3/4" to 40-1/4"
Inseam: 28-1/2"Standards: USDA, FDA, OSHA
Size: MCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size M, Tyvek(r), White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 36-3/4 to 40-1/4 In., Inseam 28-1/2 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.