Collared Tyvek(R), White, Open, XL, PK6

DUPONT| Zoro #: G0083894| Mfr #: TY120SWHXL0006G1

$25.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0083894 Mfr #: TY120SWHXL0006G1
Material: Tyvek(R) 400Cuff Style: Open
Closure Type: ZipperAnkle Style: Open
Item: Collared Disposable CoverallsColor: WHITE
Color Family: WhitesFabric Weight: 1.2 oz.
Seam Style: SergedFits Chest Size: 42-3/4" to 46-1/4"
Inseam: 30"Standards: USDA, FDA, OSHA
Size: XLCountry of Origin (subject to change): Multiple

Product Description

Collared Disposable Coveralls, Size XL, Tyvek(R) 400, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 42-3/4 In. to 46-1/4 In., Inseam 30 In., Fabric Weight 1.2 oz., Standards USDA, FDA, OSHA, Features Open Wrists and Ankles, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.