KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disp. Cleanroom Coat, L, Tyvek(R), Wht, PK30

DUPONT| Zoro #: G0048797| Mfr #: IC264SWHLG00300B

$353.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: White
Length: 45-3/4"
Seam Style: Serged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0048797 Mfr #: IC264SWHLG00300B
Color: WhiteLength: 45-3/4"
Seam Style: SergedMaterial: Tyvek(R) Flashspun Polyethylene
Fits Chest Size: 36" to 38"Item: Disposable Cleanroom Coat
Size: LCuff Style: Elastic
Fabric Weight: 1.2 oz.Closure Type: zipper
Standards: 1910.120 App B/1910.1450 App ACountry of Origin (subject to change): China

Description

Disposable Cleanroom Coat, Size L, White, Tyvek(r) Flashspun Polyethylene, Elastic Cuff Style, Fits Chest Size 36 to 38 In., Zipper Closure Type, Length 45-3/4 In., Fabric Weight 1.2 oz., Serged Seam Style, Standards 1910.120 App B/1910.1450 App A, Package Quantity 30

Reviews