BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tyvek Isoclean Disp. Cleanroom Coat, L, Wht, PK30

DUPONT| Zoro #: G0134924| Mfr #: IC270BWHLG00300C

$345.62 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Seam Style: BoundFabric Weight: 1.2 oz.Size: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0134924 Mfr #: IC270BWHLG00300C
Seam Style: BoundFabric Weight: 1.2 oz.
Size: LStandards: ISO Class 4 Cleanroom
Cuff Style: ElasticItem: Disposable Cleanroom Coat
Fits Chest Size: 36" to 38"Closure Type: snaps
Length: 41"Color: White
Material: Tyvek(R) Flashspun PolyethyleneCountry of Origin (subject to change): China

Description

Disposable Cleanroom Coat, Size L, White, Tyvek(R) Flashspun Polyethylene, Elastic Cuff Style, Fits Chest Size 36 In. to 38 In., Snaps Closure Type, Length 41 In., Fabric Weight 1.2 oz., Bound Seam Style, Standards ISO Class 4 Cleanroom, Package Quantity 30

Reviews