Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tyvek Isoclean Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30

  • Zoro #: G0048781
  • Mfr #: IC264SWHMD00300B

$196.45 ($6.55/unit)

  • Cuff Style: Elastic
  • Cuff Styles: Elastic
  • Fabric Weight: 1.2 oz.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dupont #IC264SWHMD00300B Specifications

  • Zoro #: G0048781
  • Mfr #: IC264SWHMD00300B
Cuff Style: Elastic Cuff Styles: Elastic
Fabric Weight: 1.2 oz. Color: White
Length: 43-3/4" Standards: 1910.120 App B/1910.1450 App A
Material: Tyvek(R) Flashspun Polyethylene Item: Disposable Cleanroom Coat
Closure Type: zipper Fits Chest Size: 32" to 36"
Seam Style: Serged Size: M
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Cleanroom Coat, Size M, White, Tyvek(R) Flashspun Polyethylene, Elastic Cuff Style, Fits Chest Size 32 In. to 36 In., Zipper Closure Type, Length 43-3/4 In., Fabric Weight 1.2 oz., Serged Seam Style, Standards 1910.120 App B/1910.1450 App A, Package Quantity 30

Reviews of Dupont #IC264SWHMD00300B