Disp. Cleanroom Coat, S, Tyvek(R), Wht, PK30

DUPONT| Zoro #: G0048754| Mfr #: IC263SWHSM00300B

$160.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: snaps
Material: Tyvek(R) Flashspun Polyethylene
Standards: Class 100, ISO Class 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0048754 Mfr #: IC263SWHSM00300B
Closure Type: snapsMaterial: Tyvek(R) Flashspun Polyethylene
Standards: Class 100, ISO Class 5Cuff Style: Elastic
Fabric Weight: 1.2 oz.Color: White
Length: 37-1/2"Seam Style: Serged
Item: Disposable Cleanroom CoatSize: S
Fits Chest Size: 28" to 32"Country of Origin (subject to change): China

Description

Disposable Cleanroom Coat, Size S, White, Tyvek(R) Flashspun Polyethylene, Elastic Cuff Style, Fits Chest Size 28 In. to 32 In., Snaps Closure Type, Length 37-1/2 In., Fabric Weight 1.2 oz., Serged Seam Style, Standards Class 100, ISO Class 5, Package Quantity 30

Reviews