Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Disp. Lab Coat, 2XL, Tyvek 400, White, PK30

  • Zoro #: G0085407
  • Mfr #: TY210SWH2X003000

$154.80 ($5.16/unit)

Details
  • Material: Polyolefin
  • Item: Disposable Lab Coat
  • Color: White
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #TY210SWH2X003000 Specifications

  • Zoro #: G0085407
  • Mfr #: TY210SWH2X003000
Material: Polyolefin Item: Disposable Lab Coat
Color: White Seam Style: Serged
Fits Chest Size: 57-1/2" Closure Type: Snap Front
Cuff Style: Open Size: 2XL
Fabric Weight: 0.218 oz. Country of Origin (subject to change): Multiple

Description

Ideal for applications that do not require full-body coverage, DuPont™ Tyvek® 400 lab coats extend just below the hip area. Features include tough serged seams, laydown collar, open-style wrist cuffs, plus secure front snap closure. // Disposable Lab Coat, Size 2XL, White, Tyvek(R) 400, Open Cuff Style, Fits Chest Size 57-1/2 In., Snaps Closure Type, Fabric Weight 0.218 oz., Serged Seam Style, Package Quantity 30

Reviews of Dupont #TY210SWH2X003000