October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Tyvek 400 Disp. Lab Coat, 2XL, White, PK30

  • Zoro #: G0085495
  • Mfr #: TY212SWH2X003000

$121.90 ($4.06/unit)

Details
  • Fabric Weight: 0.224 oz.
  • Fits Chest Size: 57-1/2"
  • Seam Style: Serged
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #TY212SWH2X003000 Specifications

  • Zoro #: G0085495
  • Mfr #: TY212SWH2X003000
Fabric Weight: 0.224 oz. Fits Chest Size: 57-1/2"
Seam Style: Serged Cuff Style: Open
Color: White Cuff Styles: Open
Item: Disposable Lab Coat Closure Type: Snap Front
Material: Polyolefin Size: 2XL
Number of Pockets: 2 Country of Origin (subject to change): Multiple

Description

Falling just below the hip area, DuPont™ Tyvek® 400 lab coats are perfect for jobs that do not require full-body coverage. Features include tough, serged seams, laydown collar, front utility pockets, open-style wrist cuffs, plus secure, front-snap closure. // Disposable Lab Coat, Size 2XL, White, Tyvek(R) 400, Open Cuff Style, Fits Chest Size 57-1/2 In., Snaps Closure Type, Number of Pockets 2, Fabric Weight 0.224 oz., Serged Seam Style, Package Quantity 30

Reviews of Dupont #TY212SWH2X003000