Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Disp. Lab Coat, 3XL, Tyvek 400, White, PK30

  • Zoro #: G0085504
  • Mfr #: TY212SWH3X003000

$174.90 ($5.83/unit)

Details
  • Material: Polyolefin
  • Item: Disposable Lab Coat
  • Color: White
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #TY212SWH3X003000 Specifications

  • Zoro #: G0085504
  • Mfr #: TY212SWH3X003000
Material: Polyolefin Item: Disposable Lab Coat
Color: White Seam Style: Serged
Fits Chest Size: 62" Closure Type: Snap Front
Cuff Style: Open Number of Pockets: 2
Size: 3XL Fabric Weight: 0.25 oz.
Country of Origin (subject to change): Multiple

Description

DuPont™ Tyvek® 400 lab coats extend just below the hip area, and are optimal for applications that do not require full-body coverage. Features include durable serged seams, laydown collar, open-style wrist cuffs, front utility pockets, and secure front snap closure. // Disposable Lab Coat, Size 3XL, White, Tyvek(R) 400, Open Cuff Style, Fits Chest Size 62 In., Snaps Closure Type, Number of Pockets 2, Fabric Weight 0.25 oz., Serged Seam Style, Package Quantity 30

Reviews of Dupont #TY212SWH3X003000