Disp. Lab Coat, 3XL, Tyvek 400, White, PK8

DUPONT| Zoro #: G0085443| Mfr #: TY212SWH3X0008G1

$45.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Tyvek(R) 400Item: Disposable Lab CoatSeam Style: Serged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0085443 Mfr #: TY212SWH3X0008G1
Material: Tyvek(R) 400Item: Disposable Lab Coat
Seam Style: SergedNumber of Pockets: 2
Closure Type: snapsCuff Style: Open
Color: WhiteSize: 3XL
Country of Origin (subject to change): Multiple

Description

Disposable Lab Coat, Size 3XL, White, Tyvek(R) 400, Open Cuff Style, Snaps Closure Type, Number of Pockets 2, Serged Seam Style, Package Quantity 8

Reviews