Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Tyvek 400 Disp. Lab Coat, 4XL, White, PK30

  • Zoro #: G0085425
  • Mfr #: TY210SWH4X003000

$160.38 ($5.35/unit)

Details
  • Material: Polyolefin
  • Item: Disposable Lab Coat
  • Color: White
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dupont #TY210SWH4X003000 Specifications

  • Zoro #: G0085425
  • Mfr #: TY210SWH4X003000
Material: Polyolefin Item: Disposable Lab Coat
Color: White Seam Style: Serged
Fits Chest Size: 65-1/2" Closure Type: Snap Front
Cuff Style: Open Size: 4Xl
Fabric Weight: 0.265 oz. Country of Origin (subject to change): Multiple

Description

Disposable Lab Coat, Size 4XL, White, Tyvek(R) 400, Open Cuff Style, Fits Chest Size 65-1/2 In., Snaps Closure Type, Fabric Weight 0.265 oz., Serged Seam Style, Package Quantity 30

Reviews of Dupont #TY210SWH4X003000