Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tyvek 400 Disp. Lab Coat, 4XL, White, PK30

  • Zoro #: G0085513
  • Mfr #: TY212SWH4X003000

$144.68 ($4.82/unit)

  • Number of Pockets: 2
  • Seam Style: Serged
  • Item: Disposable Lab Coat
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dupont #TY212SWH4X003000 Specifications

  • Zoro #: G0085513
  • Mfr #: TY212SWH4X003000
Number of Pockets: 2 Seam Style: Serged
Item: Disposable Lab Coat Cuff Styles: Open
Size: 4Xl Closure Type: Snap Front
Material: Polyolefin Cuff Style: Open
Color: White Fabric Weight: 0.271 oz.
Fits Chest Size: 65-1/2" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Disposable Lab Coat, Size 4XL, White, Tyvek(R) 400, Open Cuff Style, Fits Chest Size 65-1/2 In., Snaps Closure Type, Number of Pockets 2, Fabric Weight 0.271 oz., Serged Seam Style, Package Quantity 30

Reviews of Dupont #TY212SWH4X003000